Free Shipping : For every order of $350 or more with the promo code : FREESHIP

Circlip pliers set type A/B/C/D CURVED-4PCS

714.0230 - UNSPSC 27110000
German Engineered
Circlip pliers set type A/B/C/D CURVED-4PCS Circlip pliers set type A/B/C/D CURVED-4PCS
Circlip pliers set type A/B/C/D CURVED-4PCS

Delivery

In stock delivery from our warehouses.

4-piece set

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

2 pieces in stock at Vaughan, ON as of 1:29 PM. Directions. Call: (289) 474-5447

2 pieces in stock at Mississauga, ON as of 1:29 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Number of Pieces 4
EAN 4050641013385

Features

Handle: Plastic-coated.
Tip from compressed spring steel.
Inserted tips
Screwed and mounted joint
Large locating faces
Pliers head

Benefits & Advantage

Guarantees a secure grip, prevents slippage
Optimised stability, even with seized rings
Offers maximum strength when loosening seized rings and allows rings to be installed with minimal distortion
High precision and optimised movement
Rings mounted without torsion
Narrow design for optimum access to workpiece, including in hard-to-reach spots

Contents

1 circlip pliers, shape A, 19 - 60 mm
1 circlip pliers, shape B, 19 - 60 mm
1 circlip pliers, shape C, 19 - 60 mm
1 circlip pliers, shape D, 19 - 60 mm

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2020-05-29
Bonne qualité, mais dispendieux.